Push-in Fitting
Connection 1 | R 1/2 in |
---|---|
Connection 2 | 12 mm |
Logistics dimensions (L x W x H) | 42x27x27 mm |
---|---|
Logistic Weight | 48,97 g |
Connection 1 | R 1/2 in |
Connection 2 | 12 mm |
Length | 33.9 mm |
Type of threading | Sheet metal |
Max. temperature | 80 °C |
Min. temperature | -10 °C |
Material | Nickel-Plated Brass (Housing);POM (Release Ring);NBR (Tubing Seal);High-Alloy Stainless Steel (Tubing Clamp Component) |
Delivery usually within ( 6 ) days