FESTO 133070 PUSH-IN L-FITTING


Push-in fitting, resistant to media NPQP

References
festo:NPQP-LQ-R12-Q12-FD
rubix:391A4680
manufacturer :133070
ean:4052568029531
NPQP-LQ-R12-Q12-FD Push-in L-fitting
brand logo
Technical specifications
Materialpp (housing);high alloy stainless steel (tube retaining claw)
Connection 1r 1/2
See all Specifications

Product details : FESTO 133070 PUSH-IN L-FITTING


Polypropylene fitting NPQP is FDA compliant and highly process-reliable: it is resistant to chemicals, approved for use with food, light and transparent. For the food and beverage industry, biotechnology/pharmaceuticals, medical technology, in cleanrooms and process automation.

Strengths

  • Polypropylene
  • Low-cost alternative to stainless steel: resistant to most cleaning agents in combination with tubing PLN
  • For use with extreme media influences
  • Food grade see www.festo.com/certificates/NPQP
  • Operating medium: compressed air, vacuum
  • Straight shape, L-shape, T-shape, Y-shape, push-in bulkhead connector

Technical specifications


Attributes
Logistic Weight29,2 g
Materialpp (housing);high alloy stainless steel (tube retaining claw)
Connection 1r 1/2
Profilestandard
Connection 212
Show UNSPSC/ECL@SS
£ 20.15 excl. VAT
/ Each
£ 24.18 incl. VAT
  • Usually arrives within 14 working days