References
IMI Norgren:C00220600
Rubix:115A2030
Manufacturer :C00220600


Technical specifications
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | plain end ø 6 mm |
Documents
Product details : NORGREN C00220600 PFITC 6MM STEM UNION CONN
Double Plug Nipple 6 Pneufit C
Technical specifications
Attributes
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | plain end ø 6 mm |
| Profile | double union male (equal), straight |
| Connection 2 | plain end ø 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1.72 excl. VAT
/ Each
£ 2.06 incl. VAT
- Usually arrives within 14 working days