References
IMI Norgren:C006A1210
Rubix:133A3366
Manufacturer :C006A1210

Documents
Product details : NORGREN C006A1210 PFITC 12-10-12MM TEE CONNECTOR
T-Reduction Connection 12 - 10 Pneufit C
Technical specifications
Attributes
| Material | pbt |
|---|---|
| Connection 1 | 12 mm |
| Profile | unequal tee (3 tubes) |
| Connection 2 | 10 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
- Usually arrives within 14 working days
