SMC KQ2T10-03AP ONE-TOUCH FITTING

One-Touch Fitting

See technical informationSee documents

References

SMC:KQ2T10-03AP
Rubix:393A7614
Manufacturer :01162917
brand logo

Technical specifications

Materialc3604, pbt
Connection 110 mm
See all Specifications

Documents

Product details : SMC KQ2T10-03AP ONE-TOUCH FITTING


KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa

Technical specifications


Attributes
Materialc3604, pbt
Connection 110 mm
Profilekq2
Connection 2r 3/8 in
Max. temperature60 °C
£ 10.19 excl. VAT
/ Each
£ 12.23 incl. VAT
  • Usually arrives within 14 working days