optibelt KB 2-SPA
Profile | spa |
---|---|
Pitch length | 1700 mm |
Number of ribs | 2 |
Logistics dimensions (L x W x H) | 30x195x195 mm |
---|---|
Logistic Weight | 564 g |
Profile | spa |
Pitch length | 1700 mm |
Number of ribs | 2 |
Height | 12.5 mm |
Upper width | 30 mm |
Usually arrives within 14 working days