OPTIBELT 3/SPA1600 3-SPA 16007700


optibelt KB 3-SPA

References
optibelt:3-SPA 1600
rubix:101A0379
manufacturer :3-SPA 16007700
ean:4014486195040
brand logo
brand logo
Technical specifications
ProfileSPA
Pitch length1600 mm
Number of ribs3
See all Specifications

Product details : OPTIBELT 3/SPA1600 3-SPA 16007700


OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts

Technical specifications


Attributes
Logistic Weight797 g
ProfileSPA
Pitch length1600 mm
Number of ribs3
Height12.5 mm
Upper width45 mm
Show UNSPSC/ECL@SS
£ 77.42 excl. VAT
/ Each
£ 92.90 incl. VAT
  • Usually arrives within 14 working days