OPTIBELT BANDED WEDGE BELT 4-SPZ 19007700


optibelt KB 4-SPZ

References
optibelt:4-SPZ 1900
rubix:100A8314
manufacturer :4-SPZ 19007700
ean:4014486199215
brand logo
brand logo
Technical specifications
ProfileSPZ
Pitch length1900 mm
Number of ribs4
See all Specifications

Product details : OPTIBELT BANDED WEDGE BELT 4-SPZ 19007700


OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts

Technical specifications


Attributes
Logistic Weight912 g
ProfileSPZ
Pitch length1900 mm
Number of ribs4
Height10.5 mm
Upper width48 mm
Show UNSPSC/ECL@SS
£ 84.55 excl. VAT
/ Each
£ 101.46 incl. VAT
  • Usually arrives within 14 working days