OPTIBELT 2-SPB 25006002 BANDED BELT 2/SPB2500 REDPOWER


optibelt KB RED POWER 3 2-SPB

References
optibelt:2-SPB 2500 RP
rubix:101A1556
manufacturer :2-SPB 25006002
ean:4014486192858
brand logo
brand logo
Technical specifications
ProfileSPB
Pitch length2500 mm
Number of ribs2
See all Specifications

Product details : OPTIBELT 2-SPB 25006002 BANDED BELT 2/SPB2500 REDPOWER


OPTIBELT KB RED POWER 3 kraftbands are made up of wrapped OPTIBELT RED POWER 3 V-belts which are joined by highly wear-resistant top cover. This compact drive product is preferably used when dealing with extreme shock loads, large centre distances and vertical shafts. The cover fabric which is wear- and tear-resistant, the high-quality rubber compound and the special low-stretch polyester cord guarantee a high level af dynamic load and maintenace-free drives. Combinations of sets are required in the event of multiple kraftbands being used per drive.
Kraftbands with High Performance Wedge Belts

Technical specifications


Attributes
Logistic Weight1305 g
ProfileSPB
Pitch length2500 mm
Number of ribs2
Height15.6 mm
Upper width38 mm
Show UNSPSC/ECL@SS
£ 169.64 excl. VAT
/ Each
£ 203.57 incl. VAT
  • Usually arrives within 14 working days