optibelt KB 3-SPA
Profile | SPA |
---|---|
Pitch length | 2240 mm |
Number of ribs | 3 |
Logistics dimensions (L x W x H) | 39x257x257 mm |
---|---|
Logistic Weight | 1116 g |
Profile | SPA |
Pitch length | 2240 mm |
Number of ribs | 3 |
Height | 12.5 mm |
Upper width | 45 mm |
Usually arrives within 14 working days