optibelt KB 2-SPZ
Profile | SPZ |
---|---|
Pitch length | 1700 mm |
Number of ribs | 2 |
Logistics dimensions (L x W x H) | 132x845x845 mm |
---|---|
Logistic Weight | 408 g |
Profile | SPZ |
Pitch length | 1700 mm |
Number of ribs | 2 |
Height | 10.5 mm |
Upper width | 24 mm |
Usually arrives within 14 working days