Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB1250 SPB MOULDED COGGED WEDGE BELT
MECALINE SPB1250 SPB MOULDED COGGED WEDGE BELT
XPB Moulded Cogged Wedge Belt
References
mecaline:
XPB1250
rubix:
45035406
manufacturer :
864494
ean:
3660338189326
Technical specifications
Profile
XPB
Pitch length
1250
mm
See all Specifications
Product details
Technical specifications
Product details : MECALINE SPB1250 SPB MOULDED COGGED WEDGE BELT
XPB Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
XPB
Pitch length
1250
mm
Upper width
16.3
mm
Height
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.46
excl. VAT
/
Each
£
28.15
incl. VAT
Sold out
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE SPZ1637 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA3000 MOULDED COG WEDGE BELT 2.0
MECALINE SPA950 SPA MOULDED COGGED WEDGE BELT
MECALINE SPA1457 MOULDED COG WEDGE BELT 2.0
MECALINE SPA957 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ772 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 14626AXP
GATES QUAD-POWER 4 XPA1432QP4:GATES
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 6626AXP
OPTIBELT XPA 1107 XEP 1014121
OPTIBELT 3VX 280 XEP 1013803
MECALINE 890084 SPB1550 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPC2240QP4
GATES QUAD POWER 4 XPZ1550QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7106AXP