optibelt VB 25
Profile | 25 |
---|---|
Belt designation | 25x1900 |
Interior length | 1900 mm |
Logistics dimensions (L x W x H) | 37x202x202 mm |
---|---|
Logistic Weight | 798 g |
Profile | 25 |
Belt designation | 25x1900 |
Interior length | 1900 mm |
Upper width | 25 mm |
Height | 16 mm |
Pitch length | 1960 mm |
Outer length | 2000 mm |
Usually arrives within 14 working days