optibelt VB A/13
Profile | A/13 |
---|---|
Belt designation | A46 |
Interior length | 1168 mm |
Logistics dimensions (L x W x H) | 17x86x86 mm |
---|---|
Logistic Weight | 127 g |
Profile | A/13 |
Belt designation | A46 |
Interior length | 1168 mm |
Upper width | 13 mm |
Height | 8 mm |
Pitch length | 1198 mm |
Outer length | 1218 mm |
Usually arrives within 14 working days