optibelt VB A/13
Profile | A/13 |
---|---|
Belt designation | A38 1/2 |
Interior length | 975 mm |
Logistics dimensions (L x W x H) | 14x72x72 mm |
---|---|
Logistic Weight | 106 g |
Profile | A/13 |
Belt designation | A38 1/2 |
Interior length | 975 mm |
Upper width | 13 mm |
Height | 8 mm |
Pitch length | 1005 mm |
Outer length | 1025 mm |
Usually arrives within 14 working days