Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C75 C Section Wrapped V Belt
MECALINE C75 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C75E
rubix:
45035195
manufacturer :
874459
ean:
3660338280641
Technical specifications
Profile
C/22
Belt designation
C75
Interior length
1905
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C75 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C75
Interior length
1905
mm
Upper width
22
mm
Height
14
mm
Pitch length
1963
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.91
excl. VAT
/
Each
£
26.29
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
GATES VBELT B SECT ENV B50 17X1280LI B1320 LD DELTA CLASSIC
GATES VBELT B SECT ENV B38 17X970LI B1010 LD DELTA CLASSIC
MECALINE C85 C Section Wrapped V Belt
MECALINE 889276 C89 WRAPPED V BELT 2.0
SKF PHGB63 V BELT
OPTIBELT 25 45007700 V BELT 25 SECTION 25X4500V
MECALINE 890062 D240 WRAPPED V BELT 2.0
MECALINE 888854 A410.75 WRAPPED V BELT 2.0
MECALINE 890047 Z62 WRAPPED V BELT 2.0
OPTIBELT V BELT 8 SECTION 8 4007747
GATES 9621-60735 A735 13X1870LI A1900 LD DELTA CLASSIC
MECALINE 890039 Z54 WRAPPED V BELT 2.0
MECALINE B47 B Section Wrapped V Belt
MECALINE 888797 A134 WRAPPED V BELT 2.0
OPTIBELT V BELT 20 SECTION 20 25007700