References
Orn:4200.BK.L
Rubix:80976638
EAN:5055748724256

Product details : ORN 4200 TERN SOFTSHELL BLACK L
Our 3-layer softshell keeps you warm and dry.
Strengths
• The jacket for all seasons.
• High performance technical fabric
• Top specification water resistant and breathable.
• Very smart corporate appearance
• Very comfortable to wear
• Adjustable cuff design - causes no wearer discomfort
• Three external pockets with zip closures
• Internal mobile phone and twin pen pocket
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 92% polyester 8% elastane |
| Grammage | 320 g/m² |
Show UNSPSC/ECL@SS
£ 34.88 excl. VAT
/ Each
£ 41.86 incl. VAT
- In stock: Next day delivery
Colour
Size
l
