SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A4 3.5X50 TX10
Oval countersunk-head tapping screws with six inner lobes
See technical informationReferences
Spartex:VTTFBTX3,5X50EFA4
Rubix:269A2696
Manufacturer :14587435 50
EAN:4043377235848


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A4 3.5X50 TX10
Raised countersunk tapping screws with six lobe drive A4 3,5X50 T10
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | torx profile (tx) |
| Standard | DIN 7983 / ISO 14587 |
| Shape of head | milled rounded |
| Imprint size | t10 |
| Type of threading | sheet metal |
| Quality Grade | A4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.95 excl. VAT
/ 500 pieces
£ 19.14 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
50 mm