SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A2 3.9X38 TX15
Oval countersunk-head tapping screws with six inner lobes
See technical informationReferences
Spartex:VTTFBTX3,9X38EFA2
Rubix:269A2719
Manufacturer :14587239 38
EAN:4043377167743


Technical specifications
| Threading diameter | 3.9 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A2 3.9X38 TX15
Raised countersunk tapping screws with six lobe drive A2 3,9X38 T15
Technical specifications
Attributes
| Threading diameter | 3.9 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | torx profile (tx) |
| Standard | din 7983 / iso 14587 |
| Shape of head | milled rounded |
| Imprint size | t15 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.55 excl. VAT
/ 500 pieces
£ 11.46 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
38 mm