SPARTEX 605328 STRAIGHT MEN S LAB-COAT BUGATTI BLUE SIZE 3
Overcoat
See technical informationSee documentsReferences
GISS:605328
Rubix:216A6858
EAN:3660338016004

Documents
Product details : SPARTEX 605328 STRAIGHT MEN S LAB-COAT BUGATTI BLUE SIZE 3
Materials: 100% cotton 320 g/m² Colour scheme: Bugatti Blue.
.
Button fastening, 1 chest patch pocket, 2 lower patch pockets, 1 inner pocket. Non shrinking treatment SANFOR.
Button fastening, 1 chest patch pocket, 2 lower patch pockets, 1 inner pocket. Non shrinking treatment SANFOR.
Strengths
Anti shrink treatment SANFOR
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 3 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | 100 % cotton |
Show UNSPSC/ECL@SS
£ 28.21 excl. VAT
/ Each
£ 33.85 incl. VAT
- Usually arrives within 14 working days
