PORTWEST 2852 STANDARD COAT WHITE 3XL

PORTWEST 2852 - Lab Coat

See technical information

References

Portwest:2852WHRXXXL
Rubix:233A4048
EAN:5036108144129
brand logo

Technical specifications

Colourwhite
Size3xl
Main materialpolyester
See all Specifications

Product details : PORTWEST 2852 STANDARD COAT WHITE 3XL


This versatile coat features a concealed stud front, two lower patch pockets and a single chest pocket.

Strengths

• Hard wearing durable twill fabric with excellent dye retention • Concealed stud front for easy access • 3 pockets for ample storage • Two lower patch pockets

Technical specifications


Attributes
Colourwhite
Size3xl
Main materialpolyester
Secondary colourno secondary color
Grammage245 g/m²
Materialkingsmill: 65% polyester, 35% cotton 245g
£ 12.63 excl. VAT
/ Each
£ 15.16 incl. VAT
  • Usually arrives within 14 working days

Colour

Size