SPARTEX 605325 STRAIGHT MEN S LAB-COAT BUGATTI BLUE SIZE 0

Overcoat

See technical informationSee documents

References

GISS:605325
Rubix:216A6855
EAN:3660338015977
Straight men's lab-coat - 100% cotton Size 0

Technical specifications

Colourblue
Size0
Main materialcotton
See all Specifications

Documents

Product details : SPARTEX 605325 STRAIGHT MEN S LAB-COAT BUGATTI BLUE SIZE 0


Materials: 100% cotton 320 g/m² Colour scheme: Bugatti Blue. .
Button fastening, 1 chest patch pocket, 2 lower patch pockets, 1 inner pocket. Non shrinking treatment SANFOR.

Strengths

Anti shrink treatment SANFOR

Technical specifications


Attributes
Colourblue
Size0
Main materialcotton
Secondary colourno secondary color
Grammage320 g/m²
Material100 % cotton
£ 28.14 excl. VAT
/ Each
£ 33.77 incl. VAT
  • Usually arrives within 14 working days

Size