REDASHE J1800 350L LED USB RECHARGEABLE WORK LIGHT
USB rechargeable work Light
See technical informationSee documentsReferences
Redashe:J1800
Rubix:2583163

Documents
Product details : REDASHE J1800 350L LED USB RECHARGEABLE WORK LIGHT
6 SMD, USB Rechargeable, 6 position foldable 180 degree cam work flood and torch light, complete with hanging hooks and magnets for complete operator versatility.
Strengths
Lithium-ion rechargeable battery ensures longevity of battery life and an operation time of 3 – 7 hours
3 powerful magnets, 2 on the back and 1 in the base allowing for hands free operation
3 powerful magnets, 2 on the back and 1 in the base allowing for hands free operation
Technical specifications
Attributes
| Luminance | 350 lm |
|---|---|
| Voltage | 240 V |
Show UNSPSC/ECL@SS
£ 32.58 excl. VAT
/ Each
£ 39.10 incl. VAT
- In stock: Next day delivery
