References
Draper:87359
Rubix:45020293
Manufacturer :87359






Technical specifications
| Material | water-repellent polyester with pvc backing |
|---|---|
| Colour | multicolored |
Product details : DRAPER 87359 TOOL BAG 420MM
Manufactured from water repellent polyester with PVC backing, fitted a nylon zip with framed opening. Open mouth design. Attached with 6 external and 13 internal pockets. Packed in polythene bag with display card.
Technical specifications
Attributes
| Material | water-repellent polyester with pvc backing |
|---|---|
| Colour | multicolored |
| Width | 230 mm |
| Height | 290 mm |
| Length | 420 mm |
Show UNSPSC/ECL@SS
£ 19.33 excl. VAT
/ Each
£ 23.20 incl. VAT
- Delivery usually within ( 7 ) days