• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,639)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,702)
  • Extractors(429)
  • Storage(1,853)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. VETO AX3502 PRO PAC - TECH LT () LAPTOP TOOL BAG 230 X 480 360 BLACK/G

VETO AX3502 PRO PAC - TECH LT () LAPTOP TOOL BAG 230 X 480 360 BLACK/G

Pac

See technical informationSee documents

References

Veto Pro Pac:AX3502
Rubix:388A4608
Manufacturer :AX3502
brand logo
brand logo

Documents

Product details : VETO AX3502 PRO PAC - TECH LT () LAPTOP TOOL BAG 230 X 480 360 BLACK/G


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 324.77 excl. VAT
/ Each
£ 389.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 200114 SELF SEAL PLAIN BAGS 10X14 254X355MM PK 1000VETO AX3503 PRO PAC TECH XL () - EXTRA LARGE TOOL BAG 250 X 400 460 BLVETO AX3579 TP-XXL - XXL TOOL POUCH 200 X 390 400 BLACK/GREEN/BROWNSPARTEX 2100001218LD POLYTHENE LD CLEAR BAGS 300MMx450MM 12X18 PK1000MAKITA 831279-0 BAG FOR LXT600DRAPER EXPERT 31595 FOLDING TOTE TOOL BAG 45L"SPARTEX 2100001418LD POLYTHENE LD CLEAR BAGS 355MMx456MM 14X18""PK 1000"DRAPER 87358 HEAVY DUTY TOOLBAGMILWAUKEE 4931416739 TOOL BAGDRAPER 40754 MOBILE TOOL BAG MPSPARTEX 2002125 SELF SEAL WOP BAGS 4X5.5 102X140MM PK 1000VETO AX3618 PRO PAC TECH-XL WHEELER () - LARGE WHEELED TECH TOOL BAG 4VETO AX3612 TP-XL HI-VIZ YELLOW - MID SIZED TOOL POUCH 180 X 467 434VETO AX3514 PRO PAC - TECH OT-MC () OPEN TOTE MEDIUM CARRY 260 X 320 BSPARTEX 2100001012LD POLYTHENE LD CLEAR BAGS 250MMX300MM 10X12PK 1000
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap