• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. VETO AX3579 TP-XXL - XXL TOOL POUCH 200 X 390 400 BLACK/GREEN/BROWN

VETO AX3579 TP-XXL - XXL TOOL POUCH 200 X 390 400 BLACK/GREEN/BROWN

Tool pouch

See technical information

References

Veto Pro Pac:AX3579
Rubix:388A4628
Manufacturer :AX3579
brand logo
brand logo

Product details : VETO AX3579 TP-XXL - XXL TOOL POUCH 200 X 390 400 BLACK/GREEN/BROWN


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 238.71 excl. VAT
/ Each
£ 286.45 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 4004PK230285 A/S PINK BUBBLE POUCHES 230x285MM SA FLAP PK300TECHNICS PT143 ACROSS BODY TOOLBAG/POUCHSPARTEX 2200003042MD POLYTHENE MD CLEAR BAGS 750x1050MM PK200DRAPER 74354 PAPER BAGS (15L) X 3DRAPER 72970 TOOL BAG 740X190X220MMSTANLEY STST1-80116 LEATHER DOUBLE NAIL POCKET POUCHPROTONPACK 2002124 MINIGRIP BAGS WRITE-ON 115 X 115MM PACK OF 1000"SPARTEX 20014 SELF SEAL PLAIN BAGS 3.5X4.5"" 89X114MM PK 1000"DEWALT DWST1-79210 LARGE DUFFLE BAG WITH WHEELS"SPARTEX 2400001015HD POLYTHENE HD CLEAR BAGS 250MMx375MM 10X15""PK 500"SPARTEX 4004PK180235 A/S PINK BUBBLE POUCHES 180x235MM SA FLAP PK300"SPARTEX 2400002030HD POLYTHENE HD CLEAR BAGS 500MMx750MM 20X30""PK 100"DRAPER EXPERT 40755 CONTRACTORS TOOL BAG 630MMDRAPER EXPERT 31591 CONTRACTORS TOOL BAG 600MMSPARTEX 2100000812LD POLYTHENE LD CLEAR BAGS 200MMX300MM 8X12 PK1000
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap