• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. MILWAUKEE 4931416739 TOOL BAG

MILWAUKEE 4931416739 TOOL BAG

Tool bag

See technical information

References

Milwaukee:4931416739
Rubix:212A8053
EAN:4002395828678
brand logo
brand logo

Product details : MILWAUKEE 4931416739 TOOL BAG


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 16.15 excl. VAT
/ Each
£ 19.38 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

DRAPER EXPERT 31595 FOLDING TOTE TOOL BAG 45L"TECHNICS PT130013 13"" HARDBOTTOM TOOLBAG"DRAPER 68015 PAPER BAG PK 3SPARTEX 200111 SELF SEAL PLAIN BAGS 6X9 152X227MM PK 1000VETO AX3500 PRO PAC TECH LC () - LARGE COMPACT TOOL BAG. 250 X 400 370SPARTEX 200112 SELF SEAL PLAIN BAGS 8X11 203X279MM PK 1000VETO AX3503 PRO PAC TECH XL () - EXTRA LARGE TOOL BAG 250 X 400 460 BLSPARTEX 200112HD SELF SEAL PLAIN BAGS 203X305MM 350G HEAVY DUTY PK1000"SPARTEX 200110 SELF SEAL PLAIN BAGS 7.5X7.5"" 190X190MM PK 1000"SPARTEX 20013 SELF SEAL PLAIN BAGS 3X3.25 76X83MM PK 1000VETO AX3579 TP-XXL - XXL TOOL POUCH 200 X 390 400 BLACK/GREEN/BROWNVETO AX3533 PRO PAC LC TOOL BAG - LARGE TECH 612 X 600 215 BLACK/BROWNPROTONPACK 2002124 MINIGRIP BAGS WRITE-ON 115 X 115MM PACK OF 1000"SPARTEX 20019 SELF SEAL PLAIN BAGS 5X7.5"" 127X190MM PK 1000"VETO AX3664 MB5B TESTER BAG - AN XL HIGHLY-CONFIGURABLE TOOL WITH METE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap