ABUS TITANIUM PAD LOCK 64TI-40


64 TI TITALIUM padlock

References
abus:64-40
rubix:119A9669
manufacturer :54573
ean:4003318545733
brand logo
brand logo
Technical specifications
Material/finishingTitanium
See all Specifications

Product details : ABUS TITANIUM PAD LOCK 64TI-40


Abus Titalium padlocks protect against medium to high risks of theft. TITALIUM' padlocks in the 64TI series are recommended for a variety of security requirements. All the models in this series have a paracentric groove, chrome-plated cylindrical conductors and hardened steel shackles. The NANO protective coating on the shackle guarantees security and high resistance to corrosion. Also available in the HB (high shackle) and KA (keyhole) versions.

Strengths

Cutting-edge technology:
Made from a completely innovative material, a lightweight aluminium alloy that is both robust and light, the Titalium' series offers 4 ranges of padlocks to suit every need.
Lightweight and secure:
The Titalium' series is a first-choice alternative to the classic brass padlock. It weighs 30% less and offers a comparable level of security.

Applications

- 20 + 25 mm: to protect objects of low value or with a low risk of theft
- From 30 mm: to protect objects of medium value or with an above-average risk of theft
- 20 + 25 mm: to secure bags, suitcases, safes, cassettes, etc.
- From 30 mm: to secure chains, doors, gates, lockers and cloakroom cupboards, toolboxes, cellar windows, sheds, etc.

Technical specifications


Attributes
Material/finishingTitanium
Model64TI/40
Typevaried
Body width40 mm
Weight90 g
Number of keys2
Show UNSPSC/ECL@SS
£ 12.19 excl. VAT
/ Each
£ 14.63 incl. VAT
  • Usually arrives within 14 working days