ABUS 72 PADLOCK ALUMINIUM 40MM HB ORANGE

ABUS Padlock Aluminium

See technical information
References
Abus:72/40HB ORA
Rubix:2520653
Manufacturer :0031777
brand logo

Product details : ABUS 72 PADLOCK ALUMINIUM 40MM HB ORANGE


Strengths

Precision extruded, cut & drilled pure aluminium body : Light & strong
Rustfree 5 pin tumbler mechanism : With 65//40 keyway
Zinc plated brass lock mechanism: Prevents chemical corrosion
Sealed lock body with cover seal : Protects cylinder against water & dirt
Shock absorbing vinyl case : All round protection
Nano Plated steel alloy shackle : Helps make rusty shackles a “thing of the past”

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 29.30 excl. VAT
/ Each
£ 35.16 incl. VAT
  • In stock: Next day delivery