ABUS DISC LOCK 24IB/60


Padlock With Key ABUS

References
abus:3183351500
rubix:2520683
ean:4003318055843

Product details : ABUS DISC LOCK 24IB/60


The shape of the Diskus lock provides effective protection against the most common ways of gaining entry. The design of the small shackle opening means there is hardly any space for attacks on the shackle. As the ABUS Diskus lock is made primarily of stainless steel, it is used particularly where security and protection against corrosion are required. Trucks, doors, gates, barns, cellars, sheds, etc., can all be locked with the ABUS Diskus 24IB. Should ideally be used with an ABUS Diskus hasp so the lock shackle cannot be attacked with tools.

Strengths

Lock body, inner parts and shackle made solely from stainless steel for extreme resistance to corrosion
Cylinder cover – maximum protection against dirt and water spray (60 mm and 70 mm only)
Nickel-plated cylinder for enhanced weather protection
Original Diskus design: 360° protection
Diskus Deep-Welding Technology – the best in break-in protection
Precision pin cylinder
Key retaining: locking only with the key (key cannot be removed while the lock remains open)

Applications

For the protection of larger assets and objects with a high risk of theft
Ideal for severe weather conditions (e.g., in sea and port areas, for securing vehicles and boats in outdoor use)
For securing trucks, doors, gates, barns, cellars, cupboards

Technical specifications


Attributes
Body width60 mm
Diameter of the handle8 mm
Weight216 g
Show UNSPSC/ECL@SS
£ 45.70 excl. VAT
/ Each
£ 54.84 incl. VAT
  • Usually arrives within 14 working days