References
Festo:PRS-1/4-3-B
Rubix:109A9409
Manufacturer :15862
EAN:4052568112820

Documents
Product details : FESTO 15862 MANIFOLD BLOCK PRS-1/4-3-B
Manifold block PRS-1/4-3-B Max. number of valve Positions=3, Product weight=1310 g, Mounting type=with through hole, Pilot exhaust port 82=G1/8, Pilot exhaust port 84=G1/8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 143x134x75 mm |
|---|---|
| Logistic Weight | 1120 g |
| Type | manifold block for tiger 2000 |
Show UNSPSC/ECL@SS
£ 184.55 excl. VAT
/ Each
£ 221.46 incl. VAT
- Delivery usually within ( 8 ) days