References
BIL Castors & Wheels:4005CC
Rubix:2516263
Documents
Product details : KEYSTONE 175MM STEER WHEEL
Nylon
Technical specifications
Attributes
| Load capacity | 500 kg |
|---|---|
| Wheel diameter | 175 mm |
| Wheel width | 50 mm |
Show UNSPSC/ECL@SS
£ 34.12 excl. VAT
/ Each
£ 40.94 incl. VAT
- Usually arrives within 14 working days

