References
Festo:QS-1/2-1/2-I-U-M
Rubix:240A9973
Manufacturer :183748
EAN:4052568322014

Documents
Product details : FESTO 183748 PUSH-IN FITTING QS-1/2-1/2-I-U-M
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 1/2 |
| Profile | qs |
| Connection 2 | pour tuyau ø extérieur 1/2' |
| Max. temperature | 60 °C |
| Type | straight push-in fitting |
| Tube diameter | 12.7 mm |
Show UNSPSC/ECL@SS
£ 5.30 excl. VAT
/ Each
£ 6.36 incl. VAT
- Usually arrives within 14 working days