FESTO 186216 MULTIPLE DISTRIBUTOR QSYTF-G1/2-12


Multiple Distributor

References
festo:QSYTF-G1/2-12
rubix:124A8081
manufacturer :186216
ean:4052568040208
QSYTF-G1/2-12 Multiple distributor
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
See all Specifications

Product details : FESTO 186216 MULTIPLE DISTRIBUTOR QSYTF-G1/2-12


Multiple Distributor QSYTF-G1/2-12 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=6,8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight126,3 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 18.04 excl. VAT
/ Each
£ 21.65 incl. VAT
  • Delivery usually within ( 11 ) days