MECALINE 859929 FEMALE BANJO FITTING MM 6-3/8

Female banjo coupler

See technical informationSee documents
References
Mecaline:859929
Rubix:216A1570
EAN:3660338148934
FEMALE BANJO FITTING Exterior tube diameter mm 6
Technical specifications
Materialbody in h polymer
Connection 1r3/8
See all Specifications
Documents

Product details : MECALINE 859929 FEMALE BANJO FITTING MM 6-3/8


Pressure: 15 bars. Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
Polymer H body

Technical specifications


Attributes
Materialbody in h polymer
Connection 1r3/8
Profilefemale
Connection 26
Show UNSPSC/ECL@SS
£ 2.01 excl. VAT
/ Each
£ 2.41 incl. VAT
  • Usually arrives within 14 working days