References
Festo:DHPC-16-A-S-1
Rubix:390A7651
Manufacturer :8116786
EAN:4052568554385

Product details : FESTO 8116786 PARALLEL GRIPPER
Strengths
•Dust protection
•Resilient and precise ball guide
•High gripping forces
•Resilient and precise ball guide
•High gripping forces
Technical specifications
Attributes
| Type | parallel clamp |
|---|---|
| Cylinder stroke | 3 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 235.01 excl. VAT
/ Each
£ 282.01 incl. VAT
- Delivery usually within ( 2 ) days