References
Festo:QSM-4H-3
Rubix:132A4712
Manufacturer :153328
EAN:4052568033910

Documents
Product details : FESTO 153328 PUSH-IN CONNECTOR QSM-4H-3
Push-in connector QSM-4H-3 with push-in sleeve. Size=Mini, Nominal size=1,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x30x10 mm |
|---|---|
| Logistic Weight | 0,81 g |
| Material | pbt |
| Connection 1 | 4 mm |
| Profile | qsm |
| Connection 2 | 3 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 20.80 excl. VAT
/ 10 pieces
£ 24.96 incl. VAT
- Delivery usually within ( 2 ) days