References
Norgren:C00900600
Rubix:118A8901
Manufacturer :C00900600


Technical specifications
| Material | polybutylene terephthalate (pbt) |
|---|---|
| Connection 1 | ø6 mm tube (push-in / push-out fitting) |
Documents
Product details : NORGREN C00900600 PFITC 6MM CROSS CONNECTOR
Plastic connection 6 Pneufit C
Technical specifications
Attributes
| Material | polybutylene terephthalate (pbt) |
|---|---|
| Connection 1 | ø6 mm tube (push-in / push-out fitting) |
| Profile | cross fitting (union) |
| Connection 2 | ø6 mm tube (push-in / push-out fitting) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- Usually arrives within 14 working days