FESTO 8030218 ELBOW FITTING NPFC-L-R38-G38-MF


Elbow Fitting

References
festo:NPFC-L-R38-G38-MF
rubix:263A5903
manufacturer :8030218
ean:4052568063207
NPFC-L-R38-G38-MF Elbow fitting
brand logo
Technical specifications
MaterialBrass (Housing)
Connection 1G 3/8 in
See all Specifications

Product details : FESTO 8030218 ELBOW FITTING NPFC-L-R38-G38-MF


Elbow fitting NPFC-L-R38-G38-MF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight48,67 g
MaterialBrass (Housing)
Connection 1G 3/8 in
ProfileNPFC
Connection 2R 3/8 in
Min. temperature-20 °C
Max. temperature150 °C
Show UNSPSC/ECL@SS
£ 33.10 excl. VAT
/ 10 pieces
£ 39.72 incl. VAT
  • Delivery usually within ( 6 ) days