References
Festo:QSF-1/4-8-B
Rubix:118A7475
Manufacturer :153026
EAN:4052568031299

Documents
Product details : FESTO 153026 PUSH-IN FITTING QSF-1/4-8-B
Push-in fitting QSF-1/4-8-B female thread with external Hexagon. Size=Standard, Nominal size=5,8 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x70x15 mm |
|---|---|
| Logistic Weight | 26,39 g |
| Material | nickel-plated brass |
| Connection 1 | g 1/4 |
| Profile | qsf |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ 10 pieces
£ 34.80 incl. VAT
- Delivery usually within ( 2 ) days