MECALINE 858755 MALE 90 ELBOW 16-G1/2IN
PARALLEL MALE 90° ELBOW
See technical informationSee documentsReferences
Mecaline:858755
Rubix:216A3600
EAN:3660338138256


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/2 |
| Connection 2 | 16 |
Documents
Product details : MECALINE 858755 MALE 90 ELBOW 16-G1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/2 |
| Connection 2 | 16 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 4.98 excl. VAT
/ Each
£ 5.98 incl. VAT
- In stock: Next day delivery