Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840562 MALE TEE 8 R1/4IN
MECALINE 840562 MALE TEE 8 R1/4IN
MALE TEE PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
840562
rubix:
216A2120
ean:
3660338060274
Technical specifications
Connection 1
8
Connection 2
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840562 MALE TEE 8 R1/4IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connection 1
8
Connection 2
G1/4
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.58
excl. VAT
/
Each
£
5.50
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
SMC KQ2V06-01AS BRASS FITTING 1/8 MALE THREAD I 6 TUBE
SMC KQ2S23-M5N ONE-TOUCH FITTING
SMC KQ2S08-U01A ONE-TOUCH FITTING
MECALINE 858748 MALE 90 ELBOW 16-R1/2IN
MECALINE 884284 SS ELBOW OD 10-R3/8
LEGRIS 1/4IN ELBOW 3109-08-13
AVENTICS 2122006180 QR1-S STANDARD SERIES CONNECTOR
MECALINE 858800 MALE BANJO FITTING MM 6 - R1/4
SMC KQ2L09-01AS ONE-TOUCH FITTING
SMC KXH06-01S FITTING
FESTO 186113 PUSH-IN FITTING QS-G3/8-10-I
MECALINE 884286 SS SWIVEL MALE ELBOW OD 4-1/8G
LEGRIS LF3000 FITTING 31990410
LEGRIS LF3000 FITTING 3198 06 19
SMC KQ2H08-U03A ONE-TOUCH FITTING