Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 4-M5 853089
MECALINE MALE 90ELBOW 4-M5 853089
PARALLEL MALE 90° ELBOW
References
mecaline:
853089
rubix:
216A3604
ean:
3660338092695
Technical specifications
Connection 1
M5
Connection 2
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 4-M5 853089
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
M5
Connection 2
4
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.31
excl. VAT
/
Each
£
1.57
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
MECALINE 859748 BRANCH TEE MM 12- G1/2IN
MECALINE 853337 BRANCH TEE MM 3-M3
FESTO 153009 PUSH-IN FITTING QS-3/8-12
FESTO 150013 BARBED Y-CONNECTOR Y-PK-6
SMC KQ2F16-03A BRASS FITTING 3/8 FEMALE THREAD I 16 TUBE
MECALINE 883998 PUSH IN SWIVEL ELBOW-8MM-1/4 PTFE SEAL
AVENTICS R412005627
MECALINE 885030 STAINLESS STEEL ELBOW 10-R1/2IN
MECALINE MALE 90 ELBOW 6-G3/8IN 858832
SMC KQ2H10-02AS BRASS FITTING R RC 1/4 MALE THREAD I 10 TUBE
MECALINE 853329 MALE 90 ELBOW MM 6-M5
MECALINE MALE 90 ELBOW 6-G1/4IN 853230
SMC KQ2L04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
LEGRIS LF3000 FITTING 3199 04 09
FESTO 186114 PUSH-IN FITTING QS-G3/8-12-I