Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858893 MALE TEE MM 4 M6
MECALINE 858893 MALE TEE MM 4 M6
PARALLEL MALE TEE
References
mecaline:
858893
rubix:
216A1839
ean:
3660338139635
Technical specifications
Material
Polymer Body
Connection 1
M6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858893 MALE TEE MM 4 M6
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
M6
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.38
excl. VAT
/
Each
£
2.86
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Check our products from related categories
FESTO 132062 PUSH-IN L-FITTING QSLV-G1/8-8-50
SMC KQ2S06-G01N ONE-TOUCH FITTING
SMC KQG2L23-00 ONE-TOUCH FITTING SUS 316
NORGREN 160234828 FITTING G1/2-G1/4F STR ADAPTER
FESTO 578411 PUSH-IN Y-CONNECTOR NPQH-Y-Q8-E-P10
NORGREN 100600500 PFIT 5MM TEE CONNECTOR
SMC KQ2Y04-G02N ONE-TOUCH FITTING
SMC KQG2S10-02S ONE-TOUCH FITTING SUS 316
MECALINE 858740 BULKHEAD FEMALE STRAIGHT FITTING 10-1/4IN
SMC KGR06-10 FITTING
LEGRIS LF3000 FITTING 3122 06 05
LEGRIS 3131 10 13 LF3000 FITTING 13/10/3131
SMC KQ2N08-02AS BRASS FITTING 1/4 THREAD I 8 TUBE
SMC KQ2E08-G01A BRASS FITTING G 1/8 THREAD I 8 TUBE
MECALINE 859991 TRIPLE BRANCH 10 - G3/8