Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 853278 MALE TEE 10 - G1/2IN
MECALINE 853278 MALE TEE 10 - G1/2IN
PARALLEL MALE TEE
References
mecaline:
853278
rubix:
216A1817
ean:
3660338094378
Technical specifications
Material
polymer body
Connection 1
g1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853278 MALE TEE 10 - G1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
polymer body
Connection 1
g1/2
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.40
excl. VAT
/
Each
£
8.88
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Check our products from related categories
AVENTICS 1823351018
SMC KQB2T12-02S ONE-TOUCH FITTING
NORGREN C00400400 PFITC 4MM UNION ELBOW CONN
FESTO 130792 PUSH-IN BULKHEAD CONNECTOR QSS-12-20
SMC KQ2E10-G03N ONE-TOUCH FITTING
SMC KQ2E08-G01A BRASS FITTING G 1/8 THREAD I 8 TUBE
SMC KQ2Z12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
FESTO 153075 PUSH-IN L-CONNECTOR QSL-16
MECALINE 853345 MALE TEE MM 4-M3
SMC KQ2ZT08-01S SEXTUPLE BANJO TEE
SMC KQ2LF10-04A BRASS FITTING 1/2 FEMALE THREAD I 10 TUBE
NORGREN C01250618 PFITC 6MM-R1/8 STR ADPT
FESTO 186132 PUSH-IN L-FITTING, LONG QSLL-G3/8-8
FESTO 153378 PUSH-IN X CONNECTOR QSMX-3
SMC KQ2VF06-01NP ONE-TOUCH FITTING