FESTO 153378 PUSH-IN X CONNECTOR QSMX-3


Push-in X-Connector

References
festo:QSMX-3
rubix:124A7843
manufacturer :153378
ean:4052568034368
QSMX-3 Push-in X-connector
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
See all Specifications

Product details : FESTO 153378 PUSH-IN X CONNECTOR QSMX-3


Push-in X-connector QSMX-3 Size=Mini, Nominal size=1,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x40x20 mm
Logistic Weight4,8 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Profilemini
Connection 23
Show UNSPSC/ECL@SS
£ 74.50 excl. VAT
/ 10 pieces
£ 89.40 incl. VAT
  • Delivery usually within ( 11 ) days