References
Festo:NPQH-D-M7-Q6-P10
Rubix:116A0710
Manufacturer :578337
EAN:4052568060404

Technical specifications
| Material | brass (chemically nickel-plated) / fpm / high-alloy stainless steel / pei |
|---|---|
| Connection 1 | m7 male thread |
Documents
Product details : FESTO 578337 PUSH-IN FITTING NPQH-D-M7-Q6-P10
Push-in fitting NPQH-D-M7-Q6-P10 Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 10,63 g |
|---|---|
| Material | brass (chemically nickel-plated) / fpm / high-alloy stainless steel / pei |
| Connection 1 | m7 male thread |
| Profile | standard |
| Connection 2 | for 6 mm o.d. pipe |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 25.00 excl. VAT
/ 10 pieces
£ 30.00 incl. VAT
- Delivery usually within ( 2 ) days