FESTO 153412 PUSH-IN L-FITTING, ROTATABLE QSRL-1/4-6
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSRL-1/4-6
Rubix:124A9205
Manufacturer :153412
EAN:4052568034481

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 153412 PUSH-IN L-FITTING, ROTATABLE QSRL-1/4-6
Push-in L-fitting, rotatable QSRL-1/4-6 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=3,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x30x24 mm |
|---|---|
| Logistic Weight | 24,2 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 17.73 excl. VAT
/ Each
£ 21.28 incl. VAT
- In stock: Next day delivery