MECALINE 842926 MALE TEE MM 10 G1/4IN


PARALLEL tee coupler STAINLESS STEEL

References
mecaline:842926
rubix:216A1832
ean:3660338062568
PARALLEL MALE TEE Exterior tube diameter mm 10
brand logo
Technical specifications
Connection 110
Connection 2G1/4
See all Specifications

Product details : MECALINE 842926 MALE TEE MM 10 G1/4IN


Mecaline Cylindrical BSPP TEE thread.
Orientable.

Technical specifications


Attributes
Connection 110
Connection 2G1/4
Type of threadingCylindrical
MaterialStainless steal
Show UNSPSC/ECL@SS
£ 69.54 excl. VAT
/ Each
£ 83.45 incl. VAT
  • Usually arrives within 14 working days