MECALINE 842927 MALE TEE MM 10 G3/8IN


PARALLEL tee coupler STAINLESS STEEL

References
mecaline:842927
rubix:216A1833
ean:3660338062575
PARALLEL MALE TEE Exterior tube diameter mm 10
brand logo
Technical specifications
Connection 110
Connection 2G3/8
See all Specifications

Product details : MECALINE 842927 MALE TEE MM 10 G3/8IN


Mecaline Cylindrical BSPP TEE thread.
Orientable.

Technical specifications


Attributes
Connection 110
Connection 2G3/8
Type of threadingCylindrical
MaterialStainless steal
Show UNSPSC/ECL@SS
£ 72.56 excl. VAT
/ Each
£ 87.07 incl. VAT
  • Usually arrives within 14 working days